The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1443557
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Splicer Block, 3-P, 420A, Box/Box,
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
420 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
600 kcmil-4 AWG
Output Wire Range
600 kcmil-4 AWG
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1443560
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Distribution Block, 1-P, 335A, Bx/Bx
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
1
Number of Outputs per Pole
8
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
400 kcmil-6 AWG
Output Wire Range
2-14 AWG
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1441614
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Splicer Block, 1-P, 840A, Stud/Stud,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
840 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Stud/Stud
Mounting Type
Panel Mount
Input Wire Range
3/8-16 x 1 "
Output Wire Range
3/8-16 x 1 "
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1443553
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Splicer Block, 3-P, 230A, Stud/Stud,
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
230 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Stud/Stud
Mounting Type
Panel Mount
Input Wire Range
3/8-16 x 1 "
Output Wire Range
3/8-16 x 1 "
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1443401
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
DISTRIBUTION BLOCK, 3-P, 335A, BX/BX
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
400 kcmil-6 AWG
Output Wire Range
2-14 AWG
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1443575
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Distribution Block, 3-P, 380A, Bx/St
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
380 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Box Lug/Stud
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
3/8-16 x 1-5/16 "
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1442614
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Splicer Block, 2-P, 840A, Stud/Stud,
Specifications
Specifications
Number of Poles
2
Voltage Rating (AC)
600 VAC
Current Rating (AC)
840 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Stud/Stud
Mounting Type
Panel Mount
Input Wire Range
3/8-16 x 1 "
Output Wire Range
3/8-16 x 1 "
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1443122
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Distribution Block, 3-P, 260A, St/St
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
260 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Stud/Stud
Mounting Type
Panel Mount
Input Wire Range
3/8-16 x 1-7/16 "
Output Wire Range
1/4-20 x 9/16 "
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1443551
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Distribution Block, 2-P, 380A, Bx/Bx
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
380 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
2-14 AWG
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1441560
Marathon Special Products Power Distribution Blocks, 144 Series
Product Description
Distribution Block, 1-P, 335A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
1
Number of Outputs per Pole
8
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
400 kcmil-6 AWG
Output Wire Range
2-14 AWG
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Power Distribution Blocks
Manufacturer
Marathon Special Products
Product Series
144
Shopping Options
Number of Outputs per Pole
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved